Zoro Homepage

Insert for Side Milling Cutters, 3mm Width, General Purpose

  • Mfr # 218482 UNI

  • Zoro # G916120318


product price: $19.39
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.15 mm
Type
UNI
Grade
HB7535
Insert Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218482 UNI
Zoro #
G916120318
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.15 mm
Insert Thickness
3 mm
Min. Cutting Depth
0.15 mm
Width
3 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Grade
HB7535
Coating
TiAlN
Axial Cut Tolerance
0-/ +0.3 mm
Material
UNI
Correction Factor
1.5
Number of Changes/Inserts
1

Description

Suitable for: For side milling cutters No. 218408 - 218444 and parting-off tool No. 273560. Note: Standard application values for ae max. Suitable for side/parting off milling cutters ap= 3.1 mm. Type: UNI Corner radius: 0.15 mm Grade: HB7535 Tolerance ap: 0 / +0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.