
Insert for Side Milling Cutters, 4mm Width, General Purpose
Mfr # 218484 UNI
Zoro # G416120337
product price: $19.69
/eaKey Features
Insert Material
Carbide
Corner Radius
0.15 mm
Type
UNI
Insert Thickness
4 mm
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218484 UNI
Zoro #
G416120337
UPC #
-
Country of Origin
Germany
Dimensions
Corner Radius
0.15 mm
Insert Thickness
4 mm
Min. Cutting Depth
0.15 mm
Width
4 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Coating
TiAlN
Grade
HB7535
Axial Cut Tolerance
0-/ +0.3 mm
Material
UNI
Number of Changes/Inserts
1
Correction Factor
1.5
Description
Suitable for: For side milling cutters No. 218408 - 218444 and parting-off tool No. 273560. Note: Standard application values for ae max. Suitable for side/parting off milling cutters ap= 3.1 mm. Type: UNI Corner radius: 0.15 mm Grade: HB7535 Tolerance ap: 0 / +0.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.