Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert for T-Slot Cutter 218300, , for Aluminum

  • Mfr # 218325 ALU

  • Zoro # G716120341


product price: $18.15
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.8 mm
Type
ALU
Grade
HU7815
Insert Type
SPGT 09T308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218325 ALU
Zoro #
G716120341
UPC #
-
Country of Origin
Italy

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3.97 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
ALU
Grade
HU7815
Insert Type
SPGT 09T308
Feed Per Tooth
0.14 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
11°

Description

SPGT 09T308 ALU Corner radius: 0.8 mm Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.