Zoro Homepage

Insert for T-Slot Cutter 218300, , General Purpose

  • Mfr # 218321 UNI

  • Zoro # G116120309


product price: $14.69
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.4 mm
Type
UNI
Coating
PVD
Grade
HB7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218321 UNI
Zoro #
G116120309
UPC #
-
Country of Origin
Italy

Dimensions

Corner Radius
0.4 mm
Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Coating
PVD
Grade
HB7035
Insert Type
SPMT 060304
Indexable insert clearance angle
11°
Feed Per Tooth
0.09 mm
Number of Changes/Inserts
4
Correction Factor
2.5

Description

SPMT 060304 UNI Corner radius: 0.4 mm Feed fz per tooth: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.