
Insert for T-Slot Cutter 218300, , General Purpose
Mfr # 218361 UNI
Zoro # G316120291
product price: $17.45
/eaKey Features
Insert Material
Carbide
Corner Radius
0.8 mm
Type
UNI
Insert Thickness
4.76 mm
Coating
PVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218361 UNI
Zoro #
G316120291
UPC #
-
Country of Origin
Italy
Dimensions
Corner Radius
0.8 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Coating
PVD
Grade
HB7035
Insert Type
SPMT 120408
Feed Per Tooth
0.12 mm
Correction Factor
2.5
Indexable insert clearance angle
11°
Number of Changes/Inserts
4
Description
SPMT 120408 UNI Corner radius: 0.8 mm Feed fz per tooth: 0.12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.