Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert for the Revolving Lathe Center, Type: 3

  • Mfr # 320629 3

  • Zoro # G014832151


product price: $52.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320629 3
Zoro #
G014832151
UPC #
-
Country of Origin
Germany

Description

High flexibility due to range of geometries on the same carrier tool. Fully hardened and ground. Quick and efficient exchange of worn tools. Suitable for: Lathe Center No. 320617 size 32, 40, 50/3, No. 320659 size 4, No. 321265 size 5, No. 321335 size 4. suitable for color code: K18 External Dia D: 32 mm Shank Dia d: 18 mm Reach L1: 40 mm Point angle: 60 degrees Width across flats: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.