Zoro Homepage

Insert for the Revolving Lathe Center, Type: 4

  • Mfr # 320631 4

  • Zoro # G714832093


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320631 4
Zoro #
G714832093
UPC #
-
Country of Origin
Germany

Description

High flexibility due to range of geometries on the same carrier tool. Fully hardened and ground. Quick and efficient exchange of worn tools. Suitable for: Lathe Center No. 320659 size 5, No. 321335 size 5. suitable for color code: K24 External Dia D: 68 mm small tip Dia D1: 36 mm Shank Dia d: 24 mm Reach L1: 41 mm Point angle: 60 degrees Width across flats: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.