Insert Holder, Type: 1
- Mfr # 237604 1
- Zoro # G815380158
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Overall Length
137 mm
Series
HOLEX Pro
Shank Length
60 mm
Type
1
Shank Dia.
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237604 1
- Zoro #
- G815380158
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 137 mm
- Shank Length
- 60 mm
- Shank Dia.
- 32 mm
- Reach Length
- 55 mm
- Size
- 26.5
- Depth Limit (Indexable Drill)
- 2 x D
Details
- Item
- Indexable Drill
- Series
- HOLEX Pro
- Type
- 1
- Shank
- ISO 9766
- Max. Adjustment Limit
- 0.3 mm
- Overhang
- 77 mm
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
Description
Application: For 237600 / 237602 HW32 for extending the 0 range to 47.9 59.1mm. For 237548 ER25 for extending the 0 range to 47.9 59.1mm. Suitable for: Micro-adjustable head: 237600 HW32 237548 ER25 Indexable insert: CC..0602..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.