Insert Holder, Type: 3
- Mfr # 237604 3
- Zoro # G515380144
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
32 mm
Shank Length
60 mm
Type
3
Shank
ISO 9766
Overall Length
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237604 3
- Zoro #
- G515380144
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Type
- 3
- Shank
- ISO 9766
- Series
- HOLEX Pro
- Coolant Through
- Yes
- Overhang
- 97 mm
- Max. Adjustment Limit
- 0.3 mm
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
Dimensions
- Shank Dia.
- 32 mm
- Shank Length
- 60 mm
- Overall Length
- 157 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 75 mm
- Size
- 24.5
Description
Application: For 237600 / 237602 HW20 for extending the 0 range to 29.9 37.1 mm. Suitable for: Micro-adjustable head: 237600 HW20 237548 ER25 Indexable insert: CC..0602..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.