Insert Holder, Type: 4
- Mfr # 237604 4
- Zoro # G915380157
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Series
HOLEX Pro
Type
4
Overall Length
176 mm
Shank Length
70 mm
Shank Dia.
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237604 4
- Zoro #
- G915380157
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 176 mm
- Shank Length
- 70 mm
- Shank Dia.
- 40 mm
- Depth Limit (Indexable Drill)
- 2 x D
- Size
- 36
- Reach Length
- 76 mm
Details
- Item
- Indexable Drill
- Series
- HOLEX Pro
- Type
- 4
- Shank
- ISO 9766
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- No. of Cutting Edges
- 1
- Max. Adjustment Limit
- 0.35 mm
- Overhang
- 106 mm
- Coolant Through
- Yes
Description
Application: For 237600 / 237602 HW25 for extending the 0 range to 37.9 47.1 mm. Suitable for: Micro-adjustable head: 237600 HW25 237548 ER25 Indexable insert: CC..0602..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.