Shop GARANT
See all product information
Create Account
Insert Holder, Type: 6
- Mfr # 237604 6
- Zoro # G915380171
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Type
6
Series
HOLEX Pro
Shank Dia.
32 mm
Overall Length
186 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237604 6
- Zoro #
- G915380171
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Shank Dia.
- 32 mm
- Overall Length
- 186 mm
- Shank Length
- 60 mm
- Reach Length
- 99 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Size
- 32
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Type
- 6
- Series
- HOLEX Pro
- No. of Cutting Edges
- 1
- Max. Adjustment Limit
- 0.35 mm
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- Overhang
- 126 mm
- Coolant Through
- Yes
Description
Insert holder 6 ISO code indexable insert: CC.09T.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.