Insert Toolholder for Bridge, for Boring Head 237546, for Insert Size: 09
- Mfr # 237564 09
- Zoro # G715356406
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Shank Length
56 mm
Series
HOLEX Pro
Type
9
Shank Dia.
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237564 09
- Zoro #
- G715356406
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Series
- HOLEX Pro
- Type
- 9
- Overhang
- 85 mm
- No. of Cutting Edges
- 1
- Coolant Through
- Yes
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.3 mm
Dimensions
- Shank Length
- 56 mm
- Shank Dia.
- 25 mm
- Overall Length
- 141 mm
- Reach Length
- 66 mm
- Size
- 21
- Depth Limit (Indexable Drill)
- 3 x D
Description
Insert toolholder for bridges 09
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.