Zoro Homepage

Inserts for 10 mm Copy Mills, for Aluminum

  • Mfr # 212640 ALU

  • Zoro # G816120616


product price: $48.65
/ea

Key Features

Insert Material
Carbide
Insert Thickness
10 mm
Grade
HU7810
Type
ALU
Min. Cutting Depth
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212640 ALU
Zoro #
G816120616
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
10 mm
Min. Cutting Depth
0.05 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Grade
HU7810
Type
ALU
Material
ALU
Correction Factor
2.5
Number of Changes/Inserts
1

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Full-radius inserts for general use in machining drop-forgings- and in tool and mould making. Feed f z in titanium > 850 N/mm 2: 0.2 mm Type: ALU Grade: HU7810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.