Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 10 mm Copy Mills, for Titanium

  • Mfr # 212640 TI

  • Zoro # G016120546


product price: $43.95
/ea

Key Features

Grade
HB7935
Insert Thickness
10 mm
Insert Material
Carbide
Number of Changes/Inserts
1
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212640 TI
Zoro #
G016120546
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
10 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB7935
Item
Indexable insert for milling
Insert Material
Carbide
Material
TI
Number of Changes/Inserts
1
Correction Factor
2.5

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Full-radius inserts for general use in machining drop-forgings- and in tool and mould making. Feed f z in titanium > 850 N/mm 2: 0.2 mm Grade: HB7935

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.