Zoro Homepage

Inserts for 12 mm Copy Mills, for Aluminum

  • Mfr # 212721 ALU

  • Zoro # G616120632


product price: $53.59
/ea

Key Features

Type
ALU
Grade
HU7810
Corner Radius
2 mm
Insert Material
Carbide
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212721 ALU
Zoro #
G616120632
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
2 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Type
ALU
Grade
HU7810
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
1
Material
ALU

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration. Feed fz in steel < 1400 N/mm2: 0.25 mm Grade: HU7810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.