Zoro Homepage

Inserts for 12 mm Copy Mills, for Titanium

  • Mfr # 212650 TI

  • Zoro # G516120534


product price: $48.85
/ea

Key Features

Insert Thickness
12 mm
Insert Material
Carbide
Grade
HB7935
Correction Factor
2.5
Number of Changes/Inserts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212650 TI
Zoro #
G516120534
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
12 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7935
Correction Factor
2.5
Material
TI
Number of Changes/Inserts
1

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Full-radius inserts for general use in machining drop-forgings- and in tool and mould making. Feed f z in titanium > 850 N/mm 2: 0.2 mm Grade: HB7935

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.