Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 16 mm Copy Mills, for Hard Machining

  • Mfr # 212724 HART

  • Zoro # G116120699


product price: $72.95
/ea

Key Features

Corner Radius
1 mm
Type
HART
Grade
HB7705
Insert Material
Carbide
Min. Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212724 HART
Zoro #
G116120699
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
1 mm
Min. Cutting Depth
0.1 mm

Details

Type
HART
Grade
HB7705
Insert Material
Carbide
Item
Indexable insert for milling
Material
HART
Correction Factor
2.5
Number of Changes/Inserts
1

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration. Feed f z in steel < 60 HRC: 0.2 mm Grade: HB7705

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.