Zoro Homepage

Inserts for 20 mm Copy Mills, for Titanium

  • Mfr # 212670 TI

  • Zoro # G216120506


product price: $67.99
/ea

Key Features

Insert Thickness
20 mm
Insert Material
Carbide
Grade
HB7935
Min. Cutting Depth
0.1 mm
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212670 TI
Zoro #
G216120506
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
20 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7935
Material
TI
Correction Factor
2.5
Number of Changes/Inserts
1

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Full-radius inserts for general use in machining drop-forgings- and in tool and mould making. Feed f z in titanium > 850 N/mm 2: 0.25 mm Grade: HB7935

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.