Inserts for 43 Degree Octo Face Mill, OFEW 050405 TN, for Steel

  • Mfr # 213325 ST1400

  • Zoro # G416120696


product price: $20.79
/ea

Key Features

Insert Material
Carbide
Grade
HB7515
Insert Thickness
5.56 mm
Type
ST1400
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213325 ST1400
Zoro #
G416120696
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
5.56 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Grade
HB7515
Type
ST1400
Insert Type
OFEW 050405 TN
Item
Indexable insert for milling
Correction Factor
2.5
Indexable insert clearance angle
25°
Feed Per Tooth
0.14 mm
Number of Changes/Inserts
8

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance. Type: ST1400 Corner radius: 0.5 mm Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.