
Inserts for 43 Degree Octo Face Mill, OFMT 050405, General Purpose
Mfr # 213345 UNI
Zoro # G116120668
product price: $22.89
/eaKey Features
Insert Type
OFMT 050405
Corner Radius
0.5 mm
Grade
HB735
Insert Thickness
5.56 mm
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213345 UNI
Zoro #
G116120668
UPC #
-
Country of Origin
Sweden
Dimensions
Corner Radius
0.5 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm
Details
Insert Type
OFMT 050405
Grade
HB735
Type
UNI
Insert Material
Carbide
Item
Indexable insert for milling
Number of Changes/Inserts
8
Correction Factor
2.5
Indexable insert clearance angle
25°
Description
Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance. Type: UNI Corner radius: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.