Inserts for 43 Degree Octo Face Mill, OFMT 050405 TR, for Steel

  • Mfr # 213320 ST900

  • Zoro # G016120645


product price: $20.89
/ea

Key Features

Corner Radius
0.5 mm
Insert Type
OFMT 050405 TR
Insert Thickness
5.56 mm
Grade
HB7525
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213320 ST900
Zoro #
G016120645
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.5 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
OFMT 050405 TR
Grade
HB7525
Item
Indexable insert for milling
Type
ST900
Insert Material
Carbide
Feed Per Tooth
0.17 mm
Correction Factor
2.5
Indexable insert clearance angle
25°
Number of Changes/Inserts
8

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance. Type: ST900 Corner radius: 0.5 mm Feed fz per tooth: 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.