Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 43 Degree Octo Face Mill, OFMT 050405 TR, for Steel

  • Mfr # 213321 ST900

  • Zoro # G416120672


product price: $22.89
/ea

Key Features

Insert Thickness
5.56 mm
Insert Type
OFMT 050405 TR
Grade
HB7525
Insert Material
Carbide
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213321 ST900
Zoro #
G416120672
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
5.56 mm
Corner Radius
0.5 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
OFMT 050405 TR
Item
Indexable insert for milling
Grade
HB7525
Insert Material
Carbide
Type
ST900
Number of Changes/Inserts
8
Feed Per Tooth
0.17 mm
Indexable insert clearance angle
25°
Correction Factor
2.5

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance. Type: ST900 Corner radius: 0.5 mm Feed fz per tooth: 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.