
Inserts for 45 Degree Chamfer Mill 216460, SCLT 05T104, for Stainless Steel
Mfr # 216470 INOX
Zoro # G716120488
product price: $11.29
/eaKey Features
Insert Type
SCLT 05T104
Insert Thickness
1.98 mm
Type
INOX
Corner Radius
0.4 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216470 INOX
Zoro #
G716120488
UPC #
-
Country of Origin
Austria
Dimensions
Insert Thickness
1.98 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.15 mm
Details
Insert Type
SCLT 05T104
Item
Indexable insert for milling
Type
INOX
Insert Material
Carbide
Grade
HB7635
Feed Per Tooth
0.06 − 0.15 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
7°
Description
SCLT 05T104 INOX Corner radius: 0.4 mm Feed fz per tooth: 0.06 - 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.