
Inserts for 45 Degree Chamfer Mill 216460, SCLT 05T104, General Purpose
Mfr # 216475 UNI
Zoro # G916120417
product price: $10.89
/eaKey Features
Insert Thickness
1.98 mm
Insert Type
SCLT 05T104
Grade
HB7735
Type
UNI
Corner Radius
0.4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216475 UNI
Zoro #
G916120417
UPC #
-
Country of Origin
Austria
Dimensions
Insert Thickness
1.98 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.15 mm
Details
Insert Type
SCLT 05T104
Item
Indexable insert for milling
Grade
HB7735
Type
UNI
Insert Material
Carbide
Number of Changes/Inserts
4
Indexable insert clearance angle
7°
Correction Factor
2.5
Description
SCLT 05T104 UNI Corner radius: 0.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.