Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 45 Degree Chamfer Mills, SDGT 090308 FN, for Aluminum

  • Mfr # 216408 ALU

  • Zoro # G516120657


product price: $12.69
/ea

Key Features

Insert Material
Carbide
Type
ALU
Insert Thickness
3.18 mm
Insert Type
SDGT 090308 FN
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216408 ALU
Zoro #
G516120657
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
ALU
Insert Type
SDGT 090308 FN
Grade
HU7815
Indexable insert clearance angle
15°
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
0.15 mm

Description

Version: Strong milling inserts- precision sintered with positive chip breakers. Face and seating surfaces precision ground. Corner radius: 0.8 mm Feed fz per tooth: 0.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.