Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 45 Degree Chamfer Mills, SDGT 090308, for Stainless Steel

  • Mfr # 216409 INOX

  • Zoro # G516120572


product price: $9.65
/ea

Key Features

Insert Type
SDGT 090308
Insert Material
Carbide
Corner Radius
0.8 mm
Insert Thickness
3.18 mm
Grade
HB7630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216409 INOX
Zoro #
G516120572
UPC #
-
Country of Origin
Italy

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
SDGT 090308
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7630
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
0.11 mm
Indexable insert clearance angle
15°

Description

Version: Strong milling inserts- precision sintered with positive chip breakers. Face and seating surfaces precision ground. Corner radius: 0.8 mm Feed fz per tooth: 0.11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.