Zoro Homepage

Inserts for 45 Degree Chamfer Mills, SDLT 090308 EN, General Purpose

  • Mfr # 216410 UNI

  • Zoro # G916120530


product price: $10.99
/ea

Key Features

Type
UNI
Insert Material
Carbide
Insert Type
SDLT 090308 EN
Grade
HB7535
Insert Thickness
3.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216410 UNI
Zoro #
G916120530
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.18 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.15 mm

Details

Type
UNI
Insert Material
Carbide
Insert Type
SDLT 090308 EN
Grade
HB7535
Item
Indexable insert for milling
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
15°

Description

Version: Strong milling inserts- precision sintered with positive chip breakers. Face and seating surfaces precision ground. Corner radius: 0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.