Zoro Homepage

Inserts for 45 Degree Face Mill 213890, SECN 1203 AFSN, for Steel

  • Mfr # 213950 ST1400

  • Zoro # G716120518


product price: $12.55
/ea

Key Features

Grade
HB7735
Insert Type
SECN 1203 AFSN
Insert Material
Carbide
Type
ST1400
Insert Thickness
3.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213950 ST1400
Zoro #
G716120518
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.2 mm

Details

Grade
HB7735
Insert Type
SECN 1203 AFSN
Item
Indexable insert for milling
Insert Material
Carbide
Type
ST1400
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
20°
Feed Per Tooth
0.19 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.