Inserts for 45 Degree Face Mill 213890, SEKN 1203 AFTN, for Cast Iron

  • Mfr # 213905 GG

  • Zoro # G316120796


product price: $12.99
/ea

Key Features

Grade
HB7710
Insert Thickness
3.18 mm
Insert Material
Carbide
Insert Type
SEKN 1203 AFTN
Type
GG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213905 GG
Zoro #
G316120796
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.13 mm

Details

Grade
HB7710
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
SEKN 1203 AFTN
Type
GG
Indexable insert clearance angle
20°
Correction Factor
2.5
Number of Changes/Inserts
4
Feed Per Tooth
0.15 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.