Inserts for 45 Degree Face Mill 213890, SEKN 1203 AFTN, for Steel

  • Mfr # 213951 ST1400

  • Zoro # G116120569


product price:  $14.29
/ea

Key Features

Insert Material
Carbide
Insert Thickness
3.18 mm
Type
ST1400
Grade
HB7515
Insert Type
SEKN 1203 AFTN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213951 ST1400
Zoro #
G116120569
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.2 mm

Details

Insert Material
Carbide
Type
ST1400
Grade
HB7515
Insert Type
SEKN 1203 AFTN
Item
Indexable insert for milling
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
20°
Feed Per Tooth
0.19 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.