Zoro Homepage

Inserts for 45 Degree Face Mill 213890, SEKN 1203 AFTN, General Purpose

  • Mfr # 213909 UNI

  • Zoro # G816120623


product price: $12.69
/ea

Key Features

Insert Type
SEKN 1203 AFTN
Type
UNI
Insert Material
Carbide
Insert Thickness
3.18 mm
Grade
HB7525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213909 UNI
Zoro #
G816120623
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.15 mm

Details

Insert Type
SEKN 1203 AFTN
Item
Indexable insert for milling
Type
UNI
Insert Material
Carbide
Grade
HB7525
Indexable insert clearance angle
20°
Number of Changes/Inserts
4
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.