Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 45 Degree Face Mill 213890, SEKR 1203 AFFN, for Aluminum

  • Mfr # 213960 ALU

  • Zoro # G616120533


product price: $11.29
/ea

Key Features

Insert Thickness
3.18 mm
Type
ALU
Grade
HU7710
Insert Material
Carbide
Insert Type
SEKR 1203 AFFN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213960 ALU
Zoro #
G616120533
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Type
ALU
Grade
HU7710
Insert Material
Carbide
Insert Type
SEKR 1203 AFFN
Indexable insert clearance angle
20°
Number of Changes/Inserts
4
Correction Factor
2.5
Feed Per Tooth
0.24 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.