Inserts for 45 Degree Face Mill 213890, SEKR 1203 AFTN, for Steel

  • Mfr # 213921 ST900

  • Zoro # G616120687


product price: $11.79
/ea

Key Features

Grade
HB7525
Type
ST900
Insert Thickness
3.18 mm
Insert Material
Carbide
Insert Type
SEKR 1203 AFTN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213921 ST900
Zoro #
G616120687
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.17 mm

Details

Grade
HB7525
Item
Indexable insert for milling
Type
ST900
Insert Material
Carbide
Insert Type
SEKR 1203 AFTN
Number of Changes/Inserts
4
Correction Factor
2.5
Feed Per Tooth
0.19 mm
Indexable insert clearance angle
20°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.