Inserts for 45 Degree Face Mill 213890, SEKR 1203 AFTN, for Steel

  • Mfr # 213923 ST900

  • Zoro # G216120698


product price:  $12.99
/ea

Key Features

Insert Material
Carbide
Insert Type
SEKR 1203 AFTN
Grade
HB7525
Insert Thickness
3.18 mm
Type
ST900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213923 ST900
Zoro #
G216120698
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.17 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
SEKR 1203 AFTN
Grade
HB7525
Type
ST900
Correction Factor
2.5
Indexable insert clearance angle
20°
Feed Per Tooth
0.19 mm
Number of Changes/Inserts
4

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.