
Inserts for 45 Degree Face Mills, SEET 1204 ZZTN, General Purpose
Mfr # 214319 UNI
Zoro # G616120694
product price: $18.49
/eaKey Features
Grade
HB7515
Insert Type
SEKT 1204 ZZTN
Type
UNI
Insert Thickness
4.76 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214319 UNI
Zoro #
G616120694
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.17 mm
Details
Grade
HB7515
Insert Type
SEKT 1204 ZZTN
Item
Indexable insert for milling
Type
UNI
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
1
Indexable insert clearance angle
20°
Description
Note: For the best surface quality use at least one wiper edge insert. Length of the flat chamfer 8 mm. Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.