Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 45 Degree Face Mills, SEHT 1204 AFFN, for Aluminum

  • Mfr # 214348 ALU

  • Zoro # G116120620


product price: $13.85
/ea

Key Features

Insert Thickness
4.76 mm
Insert Material
Carbide
Grade
HU7815
Type
ALU
Insert Type
SEHT 1204 AFFN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214348 ALU
Zoro #
G116120620
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.05 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HU7815
Type
ALU
Insert Type
SEHT 1204 AFFN
Feed Per Tooth
0.24 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
20°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.