Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 45 Degree Face Mills, SEHT 1204 AFFN, for Aluminum

  • Mfr # 214350 ALU

  • Zoro # G016120577


product price: $13.95
/ea

Key Features

Type
ALU
Insert Thickness
4.76 mm
Insert Material
Carbide
Insert Type
SEHT 1204 AFFN
Grade
HU7710
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214350 ALU
Zoro #
G016120577
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.05 mm

Details

Type
ALU
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
SEHT 1204 AFFN
Grade
HU7710
Coating
coated
Number of Changes/Inserts
4
Indexable insert clearance angle
20°
Feed Per Tooth
0.24 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.