Inserts for 45 Degree Face Mills, SEHT 1204 AFTN, for Steel

  • Mfr # 214240 ST500

  • Zoro # G416120757


product price: $13.85
/ea

Key Features

Grade
CU7725
Type
ST500
Insert Type
SEHT 1204 AFTN
Insert Material
Cermet
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214240 ST500
Zoro #
G416120757
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.13 mm

Details

Grade
CU7725
Type
ST500
Insert Type
SEHT 1204 AFTN
Insert Material
Cermet
Item
Indexable insert for milling
Feed Per Tooth
0.19 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
20°

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.