Inserts for 45 Degree Face Mills, SEHW 1204 AFFN, for Aluminum

  • Mfr # 214353 ALU

  • Zoro # G216120544


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Grade
PCD
Insert Thickness
4.76 mm
Type
ALU
Insert Type
SEHW 1204 AFFN
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214353 ALU
Zoro #
G216120544
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
4.76 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm

Details

Grade
PCD
Type
ALU
Insert Type
SEHW 1204 AFFN
Item
Indexable insert for milling
Insert Material
PCD
Indexable insert clearance angle
20°
Number of Changes/Inserts
1
Feed Per Tooth
0.24 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 1.5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.