
Inserts for 45 Degree Face Mills, SEKA 1204 AFTN, for Cast Iron
Mfr # 214340 GG
Zoro # G616120649
product price: $12.69
/eaKey Features
Insert Thickness
4.76 mm
Type
GG
Grade
HB7710
Insert Type
SEKA 1204 AFTN
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214340 GG
Zoro #
G616120649
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.13 mm
Details
Type
GG
Grade
HB7710
Insert Type
SEKA 1204 AFTN
Item
Indexable insert for milling
Insert Material
Carbide
Feed Per Tooth
0.15 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
20°
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.