Inserts for 45 Degree Face Mills, SEKT 1204 AFTN, for Stainless Steel

  • Mfr # 214245 INOX

  • Zoro # G716120792


product price:  $14.29
/ea

Key Features

Type
INOX
Insert Type
SEKT 1204 AFTN
Insert Material
Carbide
Insert Thickness
4.76 mm
Grade
HB7635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214245 INOX
Zoro #
G716120792
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.17 mm

Details

Item
Indexable insert for milling
Type
INOX
Insert Type
SEKT 1204 AFTN
Insert Material
Carbide
Grade
HB7635
Number of Changes/Inserts
4
Indexable insert clearance angle
20°
Feed Per Tooth
0.19 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.