
Inserts for 45 Degree Face Mills, SEKT 1204 AFTN, for Steel
Mfr # 214242 ST900
Zoro # G316120819
product price: $15.69
/eaKey Features
Insert Type
SEKT 1204 AFTN
Insert Thickness
4.76 mm
Grade
HB7525
Type
ST900
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214242 ST900
Zoro #
G316120819
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.17 mm
Details
Insert Type
SEKT 1204 AFTN
Item
Indexable insert for milling
Grade
HB7525
Type
ST900
Insert Material
Carbide
Feed Per Tooth
0.19 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
20°
Description
Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.