Inserts for 45 Degree Face Mills, SEKW 1204 AFTN, for Steel

  • Mfr # 214292 ST1400

  • Zoro # G716120693


product price:  $14.15
/ea

Key Features

Insert Thickness
4.76 mm
Insert Type
SEKW1204-AFTN
Insert Material
Carbide
Grade
HB7515
Type
ST1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214292 ST1400
Zoro #
G716120693
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.2 mm

Details

Insert Type
SEKW1204-AFTN
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7515
Type
ST1400
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
20°
Feed Per Tooth
0.19 mm

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.