Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 8 mm Copy Mills, for Aluminum

  • Mfr # 212705 ALU

  • Zoro # G216120773


product price: $57.55
/ea

Key Features

Type
ALU
Grade
HU7810
Insert Material
Carbide
Corner Radius
0.5 mm
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212705 ALU
Zoro #
G216120773
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.5 mm
Min. Cutting Depth
0.05 mm

Details

Type
ALU
Item
Indexable insert for milling
Grade
HU7810
Insert Material
Carbide
Correction Factor
2.5
Material
ALU
Number of Changes/Inserts
1

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration. Feed fz in steel < 1400 N/mm2: 0.15 mm Grade: HU7810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.