Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 8 mm Copy Mills, for Steel

  • Mfr # 212705 ST1400

  • Zoro # G216120803


product price: $43.85
/ea

Key Features

Grade
HB7520
Corner Radius
0.5 mm
Insert Material
Carbide
Type
ST1400
Min. Cutting Depth
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212705 ST1400
Zoro #
G216120803
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.5 mm
Min. Cutting Depth
0.15 mm

Details

Item
Indexable insert for milling
Grade
HB7520
Insert Material
Carbide
Type
ST1400
Material
ST1400
Correction Factor
2.5
Number of Changes/Inserts
1

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Maximum concentricity and interchange accuracy: ±0.015 mm. Application: Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration. Feed fz in steel < 1400 N/mm2: 0.15 mm Grade: HB7520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.