Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for 8 mm Copy Mills, for Steel

  • Mfr # 212746 ST1400

  • Zoro # G916120493


product price: $43.85
/ea

Key Features

Grade
HB7530
Type
ST1400
Insert Material
Carbide
Number of Changes/Inserts
1
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212746 ST1400
Zoro #
G916120493
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.1 mm
Max. Cutting Depth
0.4 mm

Details

Item
Indexable insert for milling
Grade
HB7530
Type
ST1400
Insert Material
Carbide
Number of Changes/Inserts
1
Correction Factor
2.5
Material
ST1400

Description

Version: Detailed application values can be found in the GARANT machining handbook No. 110020. - Radius- concentricity: ± 0.015 mm. - Interchange accuracy from insert to insert: ±0.025 mm. Application: Torus cutters Highfeed for higher feed rates. Feed fz in steel < 1400 N/mm2: 0.4 mm Grade: HB7530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.