Inserts for 90 Degree Milling Cutters, SOMT 09T304 FR, for Aluminum

  • Mfr # 215065 ALU

  • Zoro # G616120700


product price:  $20.69
/ea

Key Features

Insert Material
Carbide
Type
ALU
Grade
HU7710
Insert Type
SOMT 09T304 FR
Insert Thickness
3.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215065 ALU
Zoro #
G616120700
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.97 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm

Details

Insert Material
Carbide
Type
ALU
Grade
HU7710
Insert Type
SOMT 09T304 FR
Item
Indexable insert for milling
Indexable insert clearance angle
18°
Feed Per Tooth
0.13 mm
Correction Factor
2.5
Number of Changes/Inserts
4

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. High strength and wear resistance due to micro-grain structure. Note: Standard application values for ae = 0.3xD / ap max = 5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.