Inserts for 90 Degree Milling Cutters, SOMT 09T304 TR, for Steel

  • Mfr # 215069 ST900

  • Zoro # G016120560


product price:  $21.65
/ea

Key Features

Insert Thickness
3.97 mm
Type
ST900
Insert Material
Carbide
Insert Type
SOMT 09T304 TR
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215069 ST900
Zoro #
G016120560
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.97 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm

Details

Type
ST900
Insert Material
Carbide
Insert Type
SOMT 09T304 TR
Grade
HB7525
Item
Indexable insert for milling
Feed Per Tooth
0.14 mm
Indexable insert clearance angle
18°
Correction Factor
2.5
Number of Changes/Inserts
4

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. High strength and wear resistance due to micro-grain structure. Note: Standard application values for ae = 0.3xD / ap max = 5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.