Zoro Homepage

Inserts for 90 Degree Milling Cutters, SOMT 09T304 TR, General Purpose

  • Mfr # 215078 UNI

  • Zoro # G216120513


product price: $21.65
/ea

Key Features

Grade
HB735
Corner Radius
0.4 mm
Insert Type
SOMT 09T304 TR
Type
UNI
Insert Thickness
3.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215078 UNI
Zoro #
G216120513
UPC #
-
Country of Origin
Sweden

Dimensions

Corner Radius
0.4 mm
Insert Thickness
3.97 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB735
Insert Type
SOMT 09T304 TR
Item
Indexable insert for milling
Type
UNI
Insert Material
Carbide
Correction Factor
2.5
Indexable insert clearance angle
18°
Number of Changes/Inserts
4

Description

Version: Extremely strong inserts to the standard ISO dimensions- precision sintered and ground. High strength and wear resistance due to micro-grain structure. Note: Standard application values for ae = 0.3xD / ap max = 5 mm. Corner radius: 0.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.