
Inserts for AluKing Face Mill, BGHX 15L5 PCER, for Aluminum
Mfr # 214540 ALU
Zoro # G616120625
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Insert Thickness
5 mm
Insert Type
BGHX 15L5 PCER
Insert Material
PCD
Type
ALU
Grade
PCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214540 ALU
Zoro #
G616120625
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
5 mm
Min. Cutting Depth
0.05 mm
Details
Insert Type
BGHX 15L5 PCER
Insert Material
PCD
Type
ALU
Item
Indexable insert for milling
Grade
PCD
Correction Factor
2.5
Number of Changes/Inserts
2
Feed Per Tooth
0.25 mm
Indexable insert clearance angle
30°
Description
Version: With additional wide smooth flat chamfer. Application: For high cutting speeds and high surface quality. Preferably for use in adjustable insert seatings. Different types of inserts can be mixed. Note: Standard application values for ae = 1xD / ap = 3 mm- ap max = 5 mm. Feed fz per tooth: 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.